missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes

Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

Brand:  Norell 507-HP-7

Encompass_Preferred

 View more versions of this product

Product Code. 12872296

  • £52.73 / Pack of 5
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For auto-sampling systems and high-throughput NMR
  • Polished ends to make tubes less susceptible to breaking
  • Colored caps included
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility

Order Info

LengthMetric

Specifications

Specifications

±0.007 mm
Borosilicate Glass
Frequency: 400 MHz
4.2 mm
Cap
178 mm
High Precision NMR Sample Tube
4.97 mm
Routine NMR
5 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.