missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes
Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ 5mm Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.
£52.73 - £215.00
Specifications
Length (Metric) | 178 mm |
---|---|
Material | Borosilicate Glass |
Diameter (Metric) Outer | 4.97 mm |
Diameter (Metric) Inner | 4.2 mm |
For Use With (Application) | Routine NMR |
Product Code | Brand | Description | Concentricity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Concentricity (Metric) | Price | Quantity & Availability | ||||
12892296
|
Norell
506-P-7 |
Frequency: 300 MHz | ±0.007 mm |
£215.00
Pack of 25 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
12832306
|
Norell
505-P-7 |
Frequency: 200 MHz | ±0.010 mm |
£166.00
Pack of 25 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
||||
12812306
|
Norell
XR-55-7 |
Frequency: 300 MHz | ±0.010 mm |
£213.00
Pack of 25 |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
12872296
|
Norell
507-HP-7 |
Frequency: 400 MHz | ±0.007 mm |
£52.73
Pack of 5 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- For auto-sampling systems and high-throughput NMR
- Polished ends to make tubes less susceptible to breaking
- Colored caps included
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
Specifications
178 mm | |
4.97 mm | |
Routine NMR |
Borosilicate Glass | |
4.2 mm | |
Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title