missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Standard Series™ 10mm Precision NMR Sampling Tubes

Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ 10mm Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

Brand:  Norell™ 508-UP-8

 View more versions of this product

Product Code. 12862296

  • £88.55 / Pack of 5
Estimated Shipment: 06-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For auto-sampling systems and high-throughput NMR
  • Polished ends to make tubes less susceptible to breaking
  • Colored caps included
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
Specifications

Specifications

203 mm
Ultra Precision NMR Sample Tube
4.2 mm
Cap
Borosilicate Glass
4.97 mm
Routine NMR
5 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers