missing translation for 'onlineSavingsMsg'
Learn More

Norell™ Standard Series™ 10mm Precision NMR Sampling Tubes

Excellent for monitoring reactions, scouting for new compounds or doing routine NMR. Norell™ Standard Series™ 10mm Precision NMR Sampling Tubes have been developed for quality and precision and are the top choice for today's scientist.

£88.55 - £178.00

Specifications

Material Borosilicate Glass
Product Type Ultra Precision NMR Sample Tube
For Use With (Application) Routine NMR
Includes Cap
Quantity 5 Pack
View More Specs

Products 3
Product Code Brand Length (Metric) Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Outer Price Quantity & Availability  
12852296
View Documents
Norell™
508-UP-7
178 mm 4.97 mm
£178.00
Pack of 5
Estimated Shipment: 04-12-2024
to see stock.
Add to basket
 
12862296
View Documents
Norell™
508-UP-8
203 mm 4.97 mm
£88.55
Pack of 5
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
12822336
View Documents
Norell™
1005-P-7
178 mm 10 mm
£132.00
Pack of 5
Estimated Shipment: 06-01-2025
to see stock.
Add to basket
 
Description

Description

  • For auto-sampling systems and high-throughput NMR
  • Polished ends to make tubes less susceptible to breaking
  • Colored caps included
  • Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
Specifications

Specifications

Borosilicate Glass
Routine NMR
5 Pack
Ultra Precision NMR Sample Tube
Cap
Videos
SDS
Documents

Documents

Product Certifications