missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Norprene™ High-Pressure Pump Tubing
Designed to pump at higher pressures
Brand: Masterflex™ 06504-16
Code : XX
Additional Details : Weight : 0.80000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Autoclavable | |
Norprene | |
-50°C | |
1/8in. | |
125 psi | |
132°C |
3.1 mm | |
7.6 m | |
16 | |
8.8 m | |
660 mm |