missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Norprene™ High-Pressure Pump Tubing
Designed to pump at higher pressures
Brand: Masterflex™ 06504-15
Code : XX
Additional Details : Weight : 0.80000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Autoclavable | |
Norprene | |
L/S high-performance pump head models 77250-62 and 77250-82 only | |
15 |
4.8 mm | |
7.5 m | |
high pressure applications |