Learn More
Invitrogen™ Invitrolon™ PVDF/Filter Paper Sandwiches, 0.45 μm, 8.5 x 13.5 cm
Make blotting of E-PAGE™ Gels easier and more efficient
Brand: Invitrogen™ LC2007
Code : 50
Additional Details : Weight : 0.56000kg
Description
- Perfectly fit 8.6 x 13.5cm E-PAGE™ Gels
- Designed for western transfer of proteins
- Pore Size: 0.45μm
- Thickness: 2.5mm
- Size: 8.5 x 13.5cm
A protein's properties affect its ability to bind to membrane surfaces.
Proteins, Expression, Isolation and Analysis, Western Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
13.5 cm | |
16 membrane/filter paper sandwiches | |
PVDF | |
Store at room temperature. | |
8.5 cm x 13.5 cm | |
Invitrolon Novex |
8.5 cm | |
Sandwich | |
0.45 μm | |
Room Temperature | |
2.5 mm |
For Research Use Only. Not for use in diagnostic procedures.