missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 CN Analytical EC Standard Column
Brand: Macherey-Nagel™ 760150.40
This item is not returnable.
View return policy
Specifications
Silica | |
Cyano | |
HPLC | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
n-heptane | |
60°C | |
Cyano (CN) | |
7% | |
Yes | |
Analytical EC Column |
Analytical Column | |
4 mm | |
250 mm | |
n-heptane | |
1 to 8 | |
1 Ea. | |
340 m²/g | |
L10 | |
Silica | |
Mixed Mode | |
Normal and Reversed Phase |