missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 CN Analytical EC Standard Column
£304.00 - £471.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | Cyano |
For Use With | HPLC |
Particle Size | 5 μm |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Solvents | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Solvents | Price | Quantity & Availability | |||
10616833
|
Macherey-Nagel™
760153.46 |
4.6 mm | 125 mm | Acetonitrile/water |
£321.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12438377
|
Macherey-Nagel™
760151.46 |
4.6 mm | 125 mm | n-heptane |
£321.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12498367
|
Macherey-Nagel™
760149.46 |
4.6 mm | 150 mm | n-heptane |
£321.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
10606833
|
Macherey-Nagel™
760152.46 |
4.6 mm | 250 mm | Acetonitrile/water |
£471.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
12448377
|
Macherey-Nagel™
760154.46 |
4.6 mm | 150 mm | Acetonitrile/water |
£321.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12418377
|
Macherey-Nagel™
760150.46 |
4.6 mm | 250 mm | n-heptane |
£391.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12428377
|
Macherey-Nagel™
760151.40 |
4 mm | 125 mm | n-heptane |
£304.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
10242843
|
Macherey-Nagel™
760153.40 |
4 mm | 125 mm | Acetonitrile/water |
£304.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12408377
|
Macherey-Nagel™
760150.40 |
4 mm | 250 mm | n-heptane |
£371.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
11937481
|
Macherey-Nagel™
760152.40 |
4 mm | 250 mm | Acetonitrile/water |
£371.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
Specifications
Silica | |
Cyano | |
5 μm | |
1 Ea. | |
Cyano (CN) | |
Mixed Mode | |
Normal and Reversed Phase |
Analytical Column | |
HPLC | |
1 to 8 | |
L10 | |
7% | |
Yes | |
Analytical EC Column |