missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 CN Analytical EC Standard Column
Brand: Macherey-Nagel™ 760154.46
This item is not returnable.
View return policy
Specifications
Silica | |
Cyano | |
HPLC | |
Acetonitrile/water | |
1 to 8 | |
1 Ea. | |
L10 | |
Silica | |
Mixed Mode | |
Normal and Reversed Phase |
Analytical Column | |
4.6 mm | |
150 mm | |
5 μm | |
100 Å | |
Acetonitrile/water | |
Cyano (CN) | |
7% | |
Yes | |
Analytical EC Column |