missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Isis Analytical HPLC EC Column

Brand:  Macherey-Nagel™ 760414.20

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12448457

  • £605.00 / Each
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
Polymeric octadecyl
HPLC
8700 psi (600 bar)
5 μm
110 Å
Acetonitrile/water
60°C
C18 Isis
20%
Yes
Analytical EC Column
Analytical Column
2 mm
250 mm
Acetonitrile/water
1 to 10
1 Ea.
340 m²/g
L1
Silica
Steric Selectivity
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers