missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Isis HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 20% |
---|---|
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Stationary Phase | NUCLEODUR™ C18 Isis |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12702603
|
Macherey-Nagel™
761300.30 |
3 mm | 3 μm |
£183.00
Pack of 3 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
12798922
|
Macherey-Nagel™
761310.30 |
3 mm | 5 μm |
£183.00
Pack of 3 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
12708932
|
Macherey-Nagel™
761310.40 |
4 mm | 5 μm |
£183.00
Pack of 3 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
12788922
|
Macherey-Nagel™
761300.40 |
4 mm | 3 μm |
£183.00
Pack of 3 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
||||
Specifications
20% | |
110Å | |
NUCLEODUR™ C18 Isis | |
Acetonitrile/Water | |
Octadecyl | |
LC/MS and HPLC at pH extremes | |
Spherical | |
Yes |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L1 |