missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 PAH EC HPLC Columns
Column Format: Analytical Column; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760785.30
This item is not returnable.
View return policy
Specifications
Octadecyl | |
Octadecyl | |
For Rapid Separation of 16 PAHs | |
150 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 | |
PAH Analysis | |
Reversed Phase | |
EC Column |
Analytical Column | |
3 mm | |
p-p interactions | |
8700 psi (600 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Yes | |
Stainless Steel |