missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC Columns

Column Format: Analytical Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760260.46

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12448397

  • £710.00 / Each
Estimated Shipment: 03-09-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Octadecyl
Octadecyl
1 mL/min
125 mm
Acetonitrile/water
3 μm
110 Å
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
EC Column
Analytical Column
4.6 mm
For Analytical and Preparative Separation of Polar and Midpolar Compounds Applications
8700 psi (600 bar)
Spherical
1 to 9
0.9 mL/g
Acetonitrile/water
60°C
C18 Pyramid
14%
Yes
Stainless Steel
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers