missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC Columns
Column Format: Analytical Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase
£575.00 - £755.00
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
Flow Rate | 1 mL/min |
For Use With | For Analytical and Preparative Separation of Polar and Midpolar Compounds Applications |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12418397
|
Macherey-Nagel™
760260.20 |
2 mm | 125 mm |
£650.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12458397
|
Macherey-Nagel™
760261.20 |
2 mm | 150 mm |
£650.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12498397
|
Macherey-Nagel™
760262.20 |
2 mm | 250 mm |
£755.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12438407
|
Macherey-Nagel™
760263.20 |
2 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12428397
|
Macherey-Nagel™
760260.30 |
3 mm | 125 mm |
£660.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12468397
|
Macherey-Nagel™
760261.30 |
3 mm | 150 mm |
£660.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12718732
|
Macherey-Nagel™
760264.46 |
4.6 mm | 100 mm |
£710.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12448397
|
Macherey-Nagel™
760260.46 |
4.6 mm | 125 mm |
£710.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12488397
|
Macherey-Nagel™
760261.46 |
4.6 mm | 150 mm |
£710.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12408407
|
Macherey-Nagel™
760262.30 |
3 mm | 250 mm |
£750.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12468407
|
Macherey-Nagel™
760263.46 |
4.6 mm | 50 mm |
£620.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12708732
|
Macherey-Nagel™
760259.46 |
4.6 mm | 75 mm |
£620.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12438397
|
Macherey-Nagel™
760260.40 |
4 mm | 125 mm |
£660.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12448407
|
Macherey-Nagel™
760263.30 |
3 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12478397
|
Macherey-Nagel™
760261.40 |
4 mm | 150 mm |
£660.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12418407
|
Macherey-Nagel™
760262.40 |
4 mm | 250 mm |
£750.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
12458407
|
Macherey-Nagel™
760263.40 |
4 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Specifications
Octadecyl | |
Octadecyl | |
For Analytical and Preparative Separation of Polar and Midpolar Compounds Applications | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
1 mL/min | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C18 Pyramid | |
14% | |
Yes | |
Stainless Steel | |
Analytical HPLC |