missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC Columns
Column Format: Analytical Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760263.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octadecyl | |
Octadecyl | |
1 mL/min | |
50 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
4.6 mm | |
For Analytical and Preparative Separation of Polar and Midpolar Compounds Applications | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C18 Pyramid | |
14% | |
Yes | |
Stainless Steel | |
Analytical HPLC |