missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C8 Gravity HPLC Column

Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760756.46

 View more versions of this product

Product Code. 12438517

  • £620.00 / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Analytical Column
4.6 mm
No
8700 psi (600 bar)
1.8 μm
110 Å
Acetonitrile/water
60°C
C8 Gravity
11%
Yes
Stainless Steel
HPLC, LC/MS
Monomeric Octyl
For LC/MS and HPLC
30 mm
Spherical
1 to 11
1 Ea.
340 m²/g
L7
Silica
Reversed Phase
Reversed Phase
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers