missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C8 Gravity HPLC Column
Column Format: Analytical Column; Carbon Load: 11%; Pore Size: 110 Å; Column Phase: Reversed Phase
£575.00 - £650.00
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Monomeric Octyl |
For Use With | For LC/MS and HPLC |
Hydrophobicity | No |
Particle Shape | Spherical |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12408517
|
Macherey-Nagel™
760756.20 |
2 mm | 30 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12695979
|
Macherey-Nagel™
|
2 mm | 150 mm |
£650.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12418517
|
Macherey-Nagel™
760756.30 |
3 mm | 30 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12438517
|
Macherey-Nagel™
760756.46 |
4.6 mm | 30 mm |
£620.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12605989
|
Macherey-Nagel™
760760.20 |
2 mm | 75 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12498507
|
Macherey-Nagel™
760755.46 |
4.6 mm | 50 mm |
£620.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12428517
|
Macherey-Nagel™
760756.40 |
4 mm | 30 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12488507
|
Macherey-Nagel™
760755.40 |
4 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
Specifications
Analytical Column | |
For LC/MS and HPLC | |
Spherical | |
1 to 11 | |
1 Ea. | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Monomeric Octyl | |
No | |
1.8 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C8 Gravity | |
11% | |
Yes | |
Stainless Steel | |
HPLC, LC/MS |