missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760823.20
This item is not returnable.
View return policy
Specifications
Analytical Column | |
2 mm | |
100 mm | |
Spherical | |
1 to 10 | |
1 Ea. | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Octadecyl and Propylphenyl | |
For LC/MS and HPLC | |
8700 psi (600 bar) | |
1.8 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
Stainless Steel | |
HPLC, LC/MS |