missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
£575.00 - £650.00
Specifications
Column Format | Analytical Column |
---|---|
Crosslinking | Octadecyl and Propylphenyl |
For Use With | For LC/MS and HPLC |
Particle Shape | Spherical |
Particle Size | 1.8 μm |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12894551
|
Macherey-Nagel™
760823.20 |
2 mm | 100 mm |
£650.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12675989
|
Macherey-Nagel™
|
2 mm | 150 mm |
£650.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12478547
|
Macherey-Nagel™
760821.20 |
2 mm | 250 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12418557
|
Macherey-Nagel™
760822.20 |
2 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12685989
|
Macherey-Nagel™
|
2 mm | 75 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12488547
|
Macherey-Nagel™
760821.30 |
3 mm | 30 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12428557
|
Macherey-Nagel™
760822.30 |
3 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12448557
|
Macherey-Nagel™
760822.46 |
4.6 mm | 50 mm |
£620.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12408557
|
Macherey-Nagel™
760821.46 |
4.6 mm | 30 mm |
£620.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12498547
|
Macherey-Nagel™
760821.40 |
4 mm | 30 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
12438557
|
Macherey-Nagel™
760822.40 |
4 mm | 50 mm |
£575.00
Each |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||||
Specifications
Analytical Column | |
For LC/MS and HPLC | |
1.8 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
Stainless Steel | |
HPLC, LC/MS |
Octadecyl and Propylphenyl | |
Spherical | |
1 to 10 | |
1 Ea. | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |