missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ Sugar HPLC Columns

Brand:  Macherey-Nagel™ 719531

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10439931

  • £1625.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

10 μm
100Å
6.5 mm
Water/ 0.02 % azide
Valco HPLC Column
HPLC
300 mm
HPLC Column
NUCLEOGEL™ SUGAR Ca
Water/ 0.02 % azide
Separation of Mono and Oligosaccharides and Sugar Alcohols
L19
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers