missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ Sugar HPLC Columns
£1625.00
Specifications
Particle Size | 10 μm |
---|---|
Length (Metric) | 300 mm |
Pore Size | 100Å |
Type | HPLC Column |
Mobile Phase Compatibility | Water/ 0.02 % azide |
Product Code | Brand | USP Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | USP Type | Price | Quantity & Availability | |||||
10439931
|
Macherey-Nagel™
719531 |
L19 |
£1625.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
10388631
|
Macherey-Nagel™
719530 |
L34 |
£1625.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
10601492
|
Macherey-Nagel™
719532 |
L58 |
£1625.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Specifications
10 μm | |
100Å | |
Water/ 0.02 % azide | |
Valco HPLC Column |
300 mm | |
HPLC Column | |
Water/ 0.02 % azide | |
HPLC |