missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 100-3 C18 HD HPLC Columns

Macherey-Nagel Nucleosil 100-3 C18 HD HPLC Columns, Diameter: 4 mm, Length: 125 mm, Carbon Load: 20%, Column Format: Analytical Column, Column Type: Reversed Phase, Endcapped: Yes, Max. Pressure: 5800 psi (400 bar), Packing Material: High Density Silica, Particle Size: 3 um, pH: 2 to 9

Brand:  Macherey-Nagel™ 720191.46

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10154841

  • £710.00 / Each
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Description

Description

Macherey-Nagel Nucleosil 100-3 C18 HD HPLC Columns, Diameter: 4 mm, Length: 125 mm, Carbon Load: 20%, Column Format: Analytical Column, Column Type: Reversed Phase, Endcapped: Yes, Max. Pressure: 5800 psi (400 bar), Packing Material: High Density Silica, Particle Size: 3 um, pH: 2 to 9

Specifications

Specifications

Octadecyl
Octadecyl
For HPLC, GC, TLC, SPE Applications
Yes
5800 psi (400 bar)
Spherical
2 to 9
1 Ea.
350 m²/g
L1
High Density Silica
Reversed Phase
Reversed Phase
Analytical Column
4.6 mm
Hydrophobic
125 mm
Acetonitrile/water
3 μm
100 Å
Acetonitrile/water
60°C
C18 HD
20%
Yes
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers