missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-3 C18 HD HPLC Columns
Macherey-Nagel Nucleosil 100-3 C18 HD HPLC Columns, Diameter: 4 mm, Length: 125 mm, Carbon Load: 20%, Column Format: Analytical Column, Column Type: Reversed Phase, Endcapped: Yes, Max. Pressure: 5800 psi (400 bar), Packing Material: High Density Silica, Particle Size: 3 um, pH: 2 to 9
£655.00 - £710.00
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | For HPLC, GC, TLC, SPE Applications |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10154841
|
Macherey-Nagel™
720191.46 |
4.6 mm | 125 mm |
£710.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10388531
|
Macherey-Nagel™
720193.46 |
4.6 mm | 150 mm |
£686.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
10002931
|
Macherey-Nagel™
720191.40 |
4 mm | 125 mm |
£655.00
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
Description
Macherey-Nagel Nucleosil 100-3 C18 HD HPLC Columns, Diameter: 4 mm, Length: 125 mm, Carbon Load: 20%, Column Format: Analytical Column, Column Type: Reversed Phase, Endcapped: Yes, Max. Pressure: 5800 psi (400 bar), Packing Material: High Density Silica, Particle Size: 3 um, pH: 2 to 9
Specifications
Octadecyl | |
Octadecyl | |
Hydrophobic | |
5800 psi (400 bar) | |
Spherical | |
2 to 9 | |
1 Ea. | |
350 m²/g | |
L1 | |
High Density Silica | |
Reversed Phase | |
Reversed Phase |
Analytical Column | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
Acetonitrile/water | |
3 μm | |
100 Å | |
Acetonitrile/water | |
60°C | |
C18 HD | |
20% | |
Yes | |
EC Column |