missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 CN-RP HPLC CC Guard Columns
Brand: Macherey-Nagel™ 721917.40
This item is not returnable.
View return policy
Specifications
5% | |
5 μm | |
100Å | |
4 mm | |
Cyano | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L10 |
2 to 8 | |
8 mm | |
HPLC CC Guard Column | |
NUCLEOSIL™ CN-RP | |
Cyano | |
Cyano | |
HPLC | |
Spherical | |
Hydrophobic, p-p |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ Nucleosil™ 100-5 CN-RP HPLC CC Guard Columns > Inner Diameter: 4mm
Spot an opportunity for improvement?Share a Content Correction