missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ 300-5 C4 EC HPLC Separation Column

Column Format: Analytical Column; Carbon Load: 2%; Pore Size: 300 Å; Column Phase: Reversed Phase and Ion-Pairing

Brand:  Macherey-Nagel™ 720059.46

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10358681

  • £389.00 / Each
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Analytical Column
250 mm
5 μm
300 Å
60°C
C4
2%
Yes
EC Separative Column
4.6 mm
5800 psi (400 bar)
2 to 8
100 m²/g
L26
Silica
Mixed Mode
Reversed Phase and Ion-Pairing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers