missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 300-5 C4 EC HPLC Separation Column
Column Format: Analytical Column; Carbon Load: 2%; Pore Size: 300 Å; Column Phase: Reversed Phase and Ion-Pairing
£369.00 - £389.00
Specifications
Column Format | Analytical Column |
---|---|
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10358681
|
Macherey-Nagel™
720059.46 |
4.6 mm |
£389.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
10174551
|
Macherey-Nagel™
720059.40 |
4 mm |
£369.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
|||||
Specifications
Analytical Column | |
5800 psi (400 bar) | |
2 to 8 | |
100 m²/g | |
L26 | |
Silica | |
Mixed Mode | |
Reversed Phase and Ion-Pairing |
250 mm | |
5 μm | |
300 Å | |
60°C | |
C4 | |
2% | |
Yes | |
EC Separative Column |