Learn More
Thermo Scientific™ Nunc™ 2.0mL Internally-Threaded Universal Tubes
Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design -- all for either benchtop or automation use.
Brand: Thermo Scientific™ 374511
266.70 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.35000kg
Description
Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- Internal threads limit contamination
- Automation-pickable in universal latch rack
- Barcoded rack option offers additional tracking assurance
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
Specifications
Nunc Universal tubes in latch rack | |
Plastic | |
Natural | |
None | |
Natural | |
48 | |
Biobank, Cryostorage | |
480 |
Universal Tube | |
SAL 10-6 | |
2.0 mL | |
Internal Thread, Flat Bottom | |
10 racks of 48 tubes | |
480 | |
White patch and graduations |