missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 96-Well Cap Mats
GREENER_CHOICE

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.

Brand:  Thermo Scientific™ 4422

43.50 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10305173

  • £70.45 / Pack of 10
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:
  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates
Pre-slit silicone well caps:

  • Pre-slit silicone well caps permit a pipette tip or probe to enter the well without damage to the cap
  • Silicone pre-slit well caps permit a pipet tip or probe to enter the well without damage to the cap
  • Silicone caps with pre-slit are solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:

96-well polypropylene DeepWell plates with “Shared Wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 Preslit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Polypropylene
Autoclavable
10
For compound storage to −80°C
Plate Cover
None
No
Square
Alcohol Resistant, Solvent Resistant
Sterile
96
10
No
Nunc
Yes
-20°C to +120°C
Nunc 96 Square Well
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers