Learn More
Thermo Scientific™ Nunc™ 96-Well Cap Mats
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.
Brand: Thermo Scientific™ 4410
209.99 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
Description
Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.
Features:- Chemically resistant and pierceable; can withstand low temperature to -80°C
- A variety of colors for quick identification of storage plates
- Pre-slit silicone well caps permit a pipette tip or probe to enter the well without damage to the cap
- Silicone pre-slit well caps permit a pipet tip or probe to enter the well without damage to the cap
- Silicone caps with pre-slit are solvent resistant, should not be subjected to 100% DMSO
Ordering Information:
Sterile mats are individually wrapped.
Note:
96-well polypropylene DeepWell plates with “Shared Wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 Preslit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.
Specifications
Natural | |
Polypropylene | |
Autoclavable | |
100 | |
For compound storage to −80°C | |
Plate Cover | |
None | |
No | |
Round |
Alcohol Resistant, Solvent Resistant | |
Non-sterile | |
96 | |
100 | |
No | |
Nunc | |
Yes | |
-20°C to +120°C | |
Nunc 96 Round Well |