missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 96-Well Cap Mats
GREENER_CHOICE

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.

Brand:  Thermo Scientific™ 4430-11

210.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10671544

  • £342.00 / Pack of 100
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps:

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Polypropylene
Autoclavable
100
For compound storage to −80°C
Plate Cover
None
No
Round
Alcohol Resistant, Solvent Resistant
Non-sterile
96
100
No
Nunc
Yes
-20°C to +120°C
Tubes (0.5, 0.75, 1 mL)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers