Learn More
Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates
Recover samples completely with these conical well bottom plates. The bottom shape allows for easy pipette access.
Brand: Thermo Scientific™ 249662
86.40 GBP valid until 2024-12-31
Use promo code "21894" to get your promotional price.
Code : 76
Additional Details : Weight : 2.16000kg
Description
Recover samples completely with Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates. The bottom shape allows for easy pipette access. The plates are optimized for robotics, automated readers and liquid handling systems.
- Clear polystyrene has excellent optical properties making it ideal for optical measurements
- Plates are optimized for robotics, plate readers and liquid handlers
- Customized bar coding is available
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Without Lid | |
50 Cases | |
Microplate | |
Polystyrene | |
96 | |
Non-treated | |
50 |
Standard | |
8 x 12 | |
Clear | |
Low Flange Pinchbar | |
300 μL | |
Sterile | |
Conical Bottom (V-well) | |
1 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.