Learn More
Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates
Recover samples completely with these conical well bottom plates. The bottom shape allows for easy pipette access.
£135.00 - £651.00
Specifications
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
---|---|
Format | Standard |
Array | 8 x 12 |
Color | Clear |
Product Type | Microplate |
Product Code | Brand | Sterility | Lid | No. per Case | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Lid | No. per Case | Price | Quantity & Availability | |||
10580382
|
Thermo Scientific™
249570 |
Non-sterile | Without Lid | 180 |
£374.00
Pack of 180 |
In Stock
Log in to see stock. |
|||
10430153
|
Thermo Scientific™
249662 |
Sterile | Without Lid | 50 |
£135.00
Pack of 50 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
10144473
|
Thermo Scientific™
249935 |
Sterile | With Lid | 80 |
£325.00
Pack of 80 |
In Stock
Log in to see stock. |
|||
10713754
|
Thermo Scientific™
249940 |
Sterile | Without Lid | 80 |
£153.00
Pack of 80 |
In Stock
Log in to see stock. |
|||
11816003
|
Thermo Scientific™
249952 |
Sterile | With Lid | 160 |
£651.00
Pack of 160 |
In Stock
Log in to see stock. |
|||
Description
Recover samples completely with Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates. The bottom shape allows for easy pipette access. The plates are optimized for robotics, automated readers and liquid handling systems.
Features:- Conical bottom (V) microplates are ideal for sample recovery.
- Applications include antibiotic screens, serological tests, storing and screening compounds, DNA libraries, and titration of solutions.
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
8 x 12 | |
Microplate | |
96 | |
Conical Bottom (V-well) |
Standard | |
Clear | |
Polystyrene | |
Non-treated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.