Learn More
Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates
Recover samples completely with these conical well bottom plates. The bottom shape allows for easy pipette access.
Brand: Thermo Scientific™ 249940
109.33 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Description
Recover samples completely with Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates. The bottom shape allows for easy pipette access. The plates are optimized for robotics, automated readers and liquid handling systems.
- Clear polystyrene has excellent optical properties making it ideal for optical measurements
- Plates are optimized for robotics, plate readers and liquid handlers
- Customized bar coding is available

Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Without Lid | |
80 Cases | |
Microplate | |
96 | |
Non-treated | |
80 | |
80/Cs. |
Standard | |
8 x 12 | |
Clear | |
Polystyrene | |
Sterile | |
Conical Bottom (V-well) | |
10 |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
183797 | Certificate of Irradiation | 31/01/2025 | 249940 |
183797 | Certificate of Compliance | 11/12/2024 | 249940 |
179303 | Certificate of Compliance | 03/12/2024 | 249940 |
180772 | Certificate of Compliance | 03/12/2024 | 249940 |
172279 | Certificate of Compliance | 03/12/2024 | 249940 |
Special Offers
-
Multiple Manufacturers
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.