Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, double 2mm wall
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
Brand: Cytiva 2810-338
170.13 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of 2mm to support application need
- Double thickness for added rigidity

Specifications
25 Pk. | |
33 mm | |
2 mm | |
Soxhlet extractor | |
120°C | |
Extraction Thimble |
GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
Cellulose | |
Air and waste gas analysis | |
80 mm | |
6μm |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.