missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Bank-It™ Vial Systems
GREENER_CHOICE

Streamline the handling and secure cryostorage of samples with these laser-etched 2D barcoded tubes in an ANSI-format rack.

Brand:  Thermo Scientific™ 374075

 View more versions of this product

Product Code. 10298372

This item is not returnable. View return policy

Description

Description

Handle and store samples expertly with Thermo Scientific™ Nunc™ Bank-It™ Vial Systems, featuring laser etched 2D barcodes and standard microplate format racks; accommodating denser storage capability compared to standard CryoBoxes™. Compatible with the complete line of 2D barcode readers, capping/ decapping equipment and labeling options, Bank-it products are a perfect match for biological, genomic, and diagnostic sample storage.

Nunc Bank-it tubes take traditional cryostorage to the next level with higher density storage format and reliable 2D barcode traceability. Compatible with the complete line of 2D barcode readers, capping/ decapping equipment, and labelling options, Bank-it products are a perfect match for biological, genomic, and diagnostic sample storage.

Secure Tracking

  • Permanently attached, laser etched 2D barcode on the bottom of the tube allows you to scan and decode the entire rack at once without removing them from the rack, and allows data to be associated with each tube
  • Solid one piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
  • Utilize a range of 2D reading products to decode individual tubes or complete microplate footprint racks. Readers allow flexible output to store data in multiple database formats

Superior Storage Format

  • Microplate format is compatible with your existing multichannel manual pipettes and automated liquid handling equipment
  • Unique anti-rotation feature allows compatibility with automated decapping/ capping equipment in single, 8-channel, or full rack options to accommodate multiple throughput requirements
  • TPE gasketed polypropylene cap provides superior seal during high or low temperature storage
  • Low binding surface allows maximum recovery of low concentration samples

Certified to meet your storage needs

  • Certified DNAse, RNAse , pyrogene, and toxin free
  • Sterility assurance level 10-6 for the most sensitive sample storage

Stringent Quality Control

  • 2D barcodes are scanned for readability and checked against a full database of previous barcodes to ensure no duplicates
  • Leak testing validation performed during the manufacturing process to ensure sample integrity is maintained
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Nunc Bank-it 0.5mL, blank
Polypropylene (Cap)
Bank-It
Bank-It
96
Nunc™
0.5 mL
Non-sterile
None
96/960
960
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers