Learn More
Thermo Scientific™ Nunc™ Bank-It™ Vial Systems
Streamline the handling and secure cryostorage of samples with these laser-etched 2D barcoded tubes in an ANSI-format rack.
Brand: Thermo Scientific™ 374074
656.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 76
Additional Details : Weight : 1.47000kg
Description
Handle and store samples expertly with Thermo Scientific™ Nunc™ Bank-It™ Vial Systems, featuring laser etched 2D barcodes and standard microplate format racks; accommodating denser storage capability compared to standard CryoBoxes™. Compatible with the complete line of 2D barcode readers, capping/ decapping equipment and labeling options, Bank-it products are a perfect match for biological, genomic, and diagnostic sample storage.
Secure Tracking
- Permanently attached, laser etched 2D barcode on the bottom of the tube allows you to scan and decode the entire rack at once without removing them from the rack, and allows data to be associated with each tube
- Solid one piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
- Utilize a range of 2D reading products to decode individual tubes or complete microplate footprint racks. Readers allow flexible output to store data in multiple database formats
Superior Storage Format
- Microplate format is compatible with your existing multichannel manual pipettes and automated liquid handling equipment
- Unique anti-rotation feature allows compatibility with automated decapping/ capping equipment in single, 8-channel, or full rack options to accommodate multiple throughput requirements
- TPE gasketed polypropylene cap provides superior seal during high or low temperature storage
- Low binding surface allows maximum recovery of low concentration samples
Certified to meet your storage need
- Certified DNAse, RNAse , pyrogene, and toxin free
Stringent Quality Control
- 2D barcodes are scanned for readability and checked against a full database of previous barcodes to ensure no duplicates
- Leak testing validation performed during the manufacturing process to ensure sample integrity is maintained
Specifications
Non-sterile | |
Bank-It | |
0.5 mL | |
Bank-It | |
96 | |
Nunc™ |
Nunc Bank-it 0.5mL, 2D barcoded | |
Polypropylene (Cap) | |
2D Barcode | |
96/960 | |
960 |