missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
GREENER_CHOICE

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Brand:  Thermo Scientific™ 347627

156.38 GBP valid until 2025-12-31
Use promo code "24325" to get your promotional price.


 View more versions of this product

Product Code. 10080601

  • £241.00 / Pack of 450

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

12.5 mm
0.492 in.
1.8 mL
Polypropylene
1.890 in.
450
Yes
Nunc™
Yes
Polyethylene
Yes
No
Cryogenic Storage Tube
Not Autoclavable
Round (Self-standing)
External
48 mm
No Writing Surface, A-R Base
Yes
Sterile
400/Pk.
0.0608 oz.
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number60912424 Certificate TypeCertificate of Compliance Date17/03/2025 Catalog Number347627
Lot Number60912424 Certificate TypeCertificate of Compliance Date12/02/2025 Catalog Number347627
Lot Number60917531 Certificate TypeCertificate of Compliance Date10/02/2025 Catalog Number347627
Lot Number60914608 Certificate TypeCertificate of Compliance Date10/02/2025 Catalog Number347627
Lot Number60271866 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog Number347627
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes > Nunc CryoTube Vial, 1.8mL, ext. thread, round bottom, PP tube, PE screw cap, self-standing starfoot

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.