Learn More
Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps
Achieve maximum adhesion for a broad range of cell types.
Brand: Thermo Scientific™ 153732
90.90 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Description
Achieve maximum adhesion for a broad range of cell types with Thermo Scientific™ Nunc™ Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon™ Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.
Features:
- Nunclon Delta Certification including testing on four different cell types is provided in each case.
- Short, wide necks allow for easy access.
- Sterilized by gamma irradiation and certified to be non-pyrogenic.
Ordering Information:
Extra caps included in every carton.
Includes:
Caps
Specifications
Nunc Flask 80cm², Solid Cap, Straight Neck, 50/Cs | |
Straight | |
5 | |
Solid | |
Nunclon Delta |
Polystyrene | |
50 | |
Sterile | |
80 cm² |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.