Learn More
Thermo Scientific™ Nunc™ Containers
Store samples safely using Thermo Scientific™ Nunc™ Containers.
Brand: Thermo Scientific™ 536668
243.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 76
Additional Details : Weight : 8.59000kg
Description
Store samples safely using Thermo Scientific™ Nunc™ Containers. Nunc Labware Products are made from high purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Features:- Transparent polystyrene construction
- Versatile containers made of high-quality resins
- Snap caps available for all containers (not included)
- Nonsterile (except for 561301)
Specifications
Container | |
Polystyrene | |
Non-sterile | |
Snap Cap |
No | |
Cylindrical | |
50 mL | |
Clear |