missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Containers
Store samples safely using Thermo Scientific™ Nunc™ Containers.
£191.03 - £1305.00
Specifications
Product Type | Container |
---|---|
Closure Included | No |
Material | Polystyrene |
Shape | Cylindrical |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10578531
|
Thermo Scientific™
536080 |
12.5 mL |
£191.03
Pack of 1000 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10793133
|
Thermo Scientific™
536323 |
20 mL |
£1305.00
Pack of 2400 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11301765
|
Thermo Scientific™
536455 |
30 mL |
£1000.00
Pack of 1200 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10428892
|
Thermo Scientific™
536668 |
50 mL |
£315.00
Pack of 800 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Store samples safely using Thermo Scientific™ Nunc™ Containers. Nunc Labware Products are made from high purity resins and molded using our state-of-the-art processes. Plastic labware is a safer alternative to glass without sacrificing accuracy.
Features:- Transparent polystyrene construction
- Versatile containers made of high-quality resins
- Snap caps available for all containers (not included)
- Nonsterile (except for 561301)
Specifications
Container | |
Polystyrene | |
Non-sterile | |
Clear |
No | |
Cylindrical | |
Snap Cap |