Learn More
Thermo Scientific™ Nunc™ Dishes with UpCell™ Surface
Support non-enzymatic harvesting of adherent cells for preservation of cell viability and surface proteins with Thermo Scientific™ Nunc™ Dishes with UpCell™ Surface.
Brand: Thermo Scientific™ 174903
621.70 GBP valid until 2024-12-31
Use promo code "21928" to get your promotional price.
Description
Support non-enzymatic harvesting of adherent cells for preservation of cell viability and surface proteins with the temperature-responsive surface of Thermo Scientific™ Nunc™ UpCell™ Dishes. Simply transfer the culture to room temperature to collect cells in suspension or in the form of cell sheet with the help of a supportive membrane.
UpCell Surface allows non-enzymatic cell harvest by simply reducing the temperature of the cell culture to below 32°C, resulting in highly viable cells with intact cell surface proteins.- No trypsinization—intact cell surface proteins
- No physical force—high cell viability
- 3 x 3mm grid design in 60mm and 100mm dishes enables harvesting of single cell suspension or small colonies
- Supportive membranes included in 35mm dish enable harvesting of cell sheets and creations of 3-D tissue models
- Minimal hands-on time
Recommended for:
Culture passaging; Single-cell analyses, Cell transplantation research, 3-D tissue models
Specifications
60mm, UpCell dish | |
5 mL (Well) | |
Cell Culture Dish | |
15 mm | |
30 | |
Sterile | |
Round, Flat Bottom (F-well) |
21.5 sq. cm | |
5 mL | |
60 mm | |
5 | |
UpCell, temperature responsive | |
Non-Gridded |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. For research and single-use only