Learn More
-
-
Thermo Scientific Nunc EasyFill cell factory systems
-
Thermo Scientific Nunc Aseptic cell culture scale-up using peristaltic pump
-
Thermo Scientific Nunc Aseptic cell culture scale up using media bag
-
Thermo Scientific Nunc Aseptic cell culture scale up using media bag
-
Thermo Scientific Nunc Aseptic cell culture scale-up using peristaltic pump
-
Thermo Scientific Nunc EasyFill cell factory systems
Thermo Scientific™ Nunc™ EasyFill™ Cell Factory™ System

Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks.
Brand: Thermo Scientific™ 140410
1094.78 GBP valid until 2025-12-31
Use promo code "24329" to get your promotional price.
Description
Save valuable space with Thermo Scientific™ Nunc™ EasyFill™ Cell Factory system. Each 10-layer, single-use system holds the equivalent of 36 T175 flasks. The linear multi-layer cell culture format is easy to use and promotes easy scalability, ideal for both research and commercial-scale applications.
Features:
- 'Out of the box' system
- Large, vented screw closure
- Versatile port design for pouring and aseptic filling
- Fill and empty five times faster than T175 flasks
- No accessories required with EasyFill Cell Factory systems
To Get Started:
Simply pour the media directly into the EasyFill Cell Factory system's large opening.
Warranty: 90 days

Especificaciones
EasyFill Cell Factory | |
6 Pk. | |
Less waste, renewable material | |
Vented | |
10 |
6/Cs. | |
Cell Factory System | |
Sterile | |
6320 cm² |
Videos
-
Thermo Scientific Nunc EasyFill cell factory systems
-
Thermo Scientific Nunc Aseptic cell culture scale-up using peristaltic pump
-
Thermo Scientific Nunc Aseptic cell culture scale up using media bag
-
Thermo Scientific Nunc Aseptic cell culture scale up using media bag
-
Thermo Scientific Nunc Aseptic cell culture scale-up using peristaltic pump
-
Thermo Scientific Nunc EasyFill cell factory systems
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.