Learn More
Thermo Scientific™ Nunc™ IVF Petri Dishes
Carry out IVF applications using high-quality, reliable Thermo Scientific™ Nunc™ IVF Petri Dishes.
Brand: Thermo Scientific™ 150360
257.32 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 76
Additional Details : Weight : 2.73600kg
Description
Carry out IVF applications using the high-quality and reliable Thermo Scientific™ Nunc™ IVF Petri Dishes, which meet the rigorous requirements of IVF testing, certification and validation.
Innovative features for enhanced results:
- Facilitate gas exchange with vented lid
- Choose the correct size for your application; available in in 35mm, 60mm and 90mm sizes
- Certificates of conformity available for every lot
Rigorously tested, certified and validated for IVF:
- CE-marked, FDA cleared and MEA tested
- Produced under ISO 13485 with full lot traceability
- Sterile (SAL 10-6)
- Non-pyrogenic (LAL test)
- USP Class VI test
- Release test results (MEA)
Specifications
CE-marked, FDA-cleared, MEA-tested | |
56.7 cm2 | |
Sterile | |
150 | |
15 mm |
IVF Petri Dish, 90mm, Lid w/Airvent | |
Polystyrene (USP Class VI) | |
Non-treated | |
10 | |
88 mm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.