Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.
Marke: Thermo Scientific™ 154917
Code : A0
Weitere Details : Weight : 0.36900kg
Beschreibung
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
- Remains stable and consistent for over one year without refrigeration
- Tabbed cover allows gas exchange while minimizing evaporation
- Sterile
- Removal tool separates chamber from glass
- Provides binding sites optimal for fastidious cells
- Light blue frosted writing area
Includes: Removal tool
Spezifikation
4 | |
Polystyrene | |
Cell Culture | |
0.5 to 1.0 mL | |
16 | |
Sterile |
1.7 cm2 | |
4-well Chamber Slide w/ removable wells | |
CC2 Glass (mimics polylysine) | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
74 x 25 mm | |
Clear |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.