Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.
Brand: Thermo Scientific™ 154739
Description
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
- Remains stable and consistent for over one year without refrigeration
- Tabbed cover allows gas exchange while minimizing evaporation
- Sterile
- Removal tool separates chamber from glass
- Provides binding sites optimal for fastidious cells
- Light blue frosted writing area
Includes: Removal tool
Specifications
1 | |
Polystyrene | |
Cell Culture | |
2.0 to 4.5 mL | |
16 | |
Sterile |
8.6 cm2 | |
1-well Chamber Slide w/ removable well | |
CC2 Glass (mimics polylysine) | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
74 x 25 mm | |
Clear |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.