Learn More
Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems
Take traditional cryostorage to the next level, with standard microplate format racks, accommodating denser storage capability compared to standard cryoboxes.
Brand: Thermo Scientific™ 374089
Code : 76
Additional Details : Weight : 1.66944kg
Description
Store diagnostic and biological samples down to vapor-phase liquid nitrogen in Thermo Scientific™ Nunc™ Non-Coded Cryobank Vial Systems, compatible with capping/decapping equipment and labeling options. Cryobank products are available in a volume range of 0.5L through 5.0L, and complimented by a range of certifications.
Secure Tracking
- Solid one-piece construction eliminates the risk of labels falling off during cryogenic storage, preserving the identity of valuable sample material
Superior Storage Format
- Cryobank tubes are available in space-conscious microplate format racks or can be stored in traditional cryoboxes, accommodating your preferred storage format
- Microplate format is compatible with your existing multichannel, manual pipettes and automated liquid-handling equipment
- Unique anti-rotation feature allows compatibility with automated decapping/capping equipment in single, 8-channel, or full-rack options to accommodate multiple throughput requirements
- TPE-gasketed polypropylene cap provides superior seal during high- or low-temperature storage
- Low-binding surface allows maximum recovery of low-concentration samples
Certified to meet your storage needs
- Certified DNAse/RNAse free (0.5/1.0mL), non-pyrongenic (LAL-test), non-toxic (USP class VI test)
- Sterility assurance level 10-6 for the most sensitive sample storage
Stringent Quality Control
- Leak-testing validation performed during the manufacturing process to ensure sample integrity is maintained
Specifications
374089 | |
Polypropylene (Cap) | |
Clear | |
None | |
Clear (Closure) | |
960 | |
Nunc™ |
Cryobank | |
Sterile | |
1 mL | |
Cryobank | |
Racked, 96 x 10 | |
960 |