Learn More
Thermo Scientific™ Nunc™ Non-Treated Multidishes
Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.
Brand: Thermo Scientific™ 150787
268.62 GBP valid until 2024-12-31
Use promo code "21928" to get your promotional price.
Description
Perform suspension cell cultures with Thermo Scientific™ Nunc™ Non-Treated Multidishes.
- Flat-bottom round wells, with lid
- Excellent optical properties
- Raised well rims to lower the risk of cross-contamination
- Lid with notched corners for good fit and easy orientation
- Non-pyrogenic
Specifications
Multi-Well Plate | |
48 | |
Sterile | |
Flat Bottom (F-well) | |
75 | |
128 mm |
0.5 mL (Well) | |
0.5 mL | |
Non-treated | |
Lid | |
1 | |
86 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.