missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ OmniTray™ Single-Well Plate

Screen libraries, DNA hybridization, standard petri dish techniques and bacterial growth with Thermo Scientific™ Nunc™ OmniTrays™.

Brand:  Thermo Scientific™ 242811

179.64 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 10318181

  • £321.00 / Pack of 60
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Made from clear polystyrene with standard microplate footprint, the Thermo Scientific™ Nunc™ OmniTrays™ are ideal for screen libraries and DNA hybridization. Available both as a standard version with 2 notched corners and as a rectangular version optimized for automation. Surface treated for cell culture or non-treated for bacterial growth and colony isolation.

Features:
  • Clear polystyrene has excellent optical properties, making it ideal for optical measurements and colony counting.
  • Untreated polystyrene is hydrophobic and suited for growth of suspension cultures that can proliferate and grow without attachment.
  • Untreated surfaces are ideal for adding coatings in your lab.
  • The Thermo Scientific™ Nunclon™ Delta cell culture-treated surface is a hydrophilic surface that promotes cell attachment and growth.
  • Optical clarity makes colonies easy to see.
  • Tray can be frozen at -20°C

Nunc OmniTray acts as:

  • Holder for membrane when dot blotting
  • Container for denaturation, hybridization and washing steps
  • Storage container for membranes

Cat. Nos.: 140156 and 140175

  • Feature an enhanced rectangular shape ideal for automatic picking and viewing systems

Recommended for:

  • Dot blotting
  • Denaturation/hybridization/washing
  • Bacterial growth
  • Membrane storage
TRUSTED_SUSTAINABILITY
Specifications

Specifications

All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004)
Closure Included
Rectangular
Clear
Rectangular
Non-treated
35 mL
Microplate dimension with 2 notched corners
60
127.76 mm
32 mm
Clear
Polystyrene
90 mL
Polystyrene
Sterile
Single Well Plate
1
Lid
10
85.47 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.