Learn More
Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers
Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.
Brand: Thermo Scientific™ 536617
Code : 76
Additional Details : Weight : 4.01400kg
Description
Contain samples with Thermo Scientific™ Nunc™ Snap Caps for Nunc Containers. These caps are made from high purity resins and molded using our state of the art processes.
- Polyethylene
- Nonsterile
- Fits containers from 12.5 to 50mL
Specifications
Cryogenic Tube Closure | |
Polyethylene | |
12.5 mL to 30 mL | |
Snap Cap for 12.5, 20 and 30 ml containers | |
Nunc™ |
Yes | |
Non-sterile | |
Natural | |
12.5, 20 and 30 mL containers |